1" PVC 90° Elbow, 36" Radius, Schedule 80, Gray

Item #: 41241

Cat #: UB9FF

UPC: 034481191216

Sign In or Register to view pricing and more.
Documents & Guides
1 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray

Overview

1 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray
Also known as: 034481191216, UB9FF

Specifications

Diameter: 1 in
Color: Gray
Material: PVC
Type: Schedule 80
Angle: 90°
Sweep Radius: 36 in
Diameter: 1 in
Material: PVC
Angle: 90°
Color: Gray
Type: Schedule 80
Sweep Radius: 36 in

Customer Reviews

No reviews for this product
(0)