Air Conditioner, SpectraCool Series, 4000 BTU, 115V, NEMA 4X, 28 x 11.500 x 14"

Item #: 412401

Cat #: N280416G102

UPC: 783510239350

Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioner, SpectraCool Series, 4000 BTU, 115 Volt, NEMA 4X, Outdoor Type, 28 x 11.500 x 14 Inch, Stainless Steel

Overview

Air Conditioner, SpectraCool Series, 4000 BTU, 115 Volt, NEMA 4X, Outdoor Type, 28 x 11.500 x 14 Inch, Stainless Steel
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 783510239350, N280416G102

Specifications

Material: Stainless Steel
IP/NEMA Rating: NEMA 12
Material: Stainless Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)