This product may not be available in all locations.
Disconnect Switch, Fused, 30A, 600VAC, 250VDC, Rotary, Class CC
Item #: 41239
Cat #: 194R-C30-1753
UPC: 781180651014
Documents & Guides
Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Class CC, Rotary
Sign In or Register to view pricing and more.
Overview
Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Class CC, Rotary
Reduce your panel space requirements with 194R fused disconnect switches. Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-C30-1753 from Rockwell Automation® is a 30 A fused disconnect switch (UL class CSA HRCI-MIS). It is kitted. It has three poles. And it has a standard shaft.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180651014, 194R-C30-1753
Specifications
Type: | Disconnect Switch, Fused |
Poles: | 3 |
Volts DC: | 250 |
Amps: | 30 |
Volts AC: | 600 |
Type: | Disconnect Switch, Fused |
Volts DC: | 250 |
Volts AC: | 600 |
Poles: | 3 |
Amps: | 30 |
Customer Reviews
No reviews for this product
(0)