Gang Box, 4-Gang, Non-Gangable, Welded, Depth: 1-7/8", Metallic

Item #: 41238

Cat #: 4G5075S

UPC: 687855001637

Documents & Guides
4-Gang, Non-Gangable, Gang Box, Welded, Metallic. Depth: 1-7/8". Width: 10-9/16". Side Knockouts: (8) 1/2" & (8) 1/2" & 3/4" TKO (eccentric). Bottom Knockouts: (6) 1/2" & (4) 3/4". Cubic Inches: 80.0".
Sign In or Register to view pricing and more.

No associated products found.

Overview

4-Gang, Non-Gangable, Gang Box, Welded, Metallic. Depth: 1-7/8". Width: 10-9/16". Side Knockouts: (8) 1/2" & (8) 1/2" & 3/4" TKO (eccentric). Bottom Knockouts: (6) 1/2" & (4) 3/4". Cubic Inches: 80.0".
Appleton™ and O-Z/Gedney™ metallic multigang switch boxes and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855001637, 4G5075S

Specifications

Depth: 1 7/8 in
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Gangs: 4
Cubic Inches: 80 in³
Depth: 1 7/8 in
Mounting: Screw On, Nail On
Gangs: 4
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 80 in³

Customer Reviews

No reviews for this product
(0)