Crimping Tool

Item #: 41236

Cat #: K09-2GL

UPC: 783310026280

Sign In or Register to view pricing and more.
Documents & Guides
Crimping ToolCrimping Tool, K-Series, Length: 25.5", Capacity: 8 AWG - 4/0 AWG Copper

Overview

Crimping ToolCrimping Tool, K-Series, Length: 25.5", Capacity: 8 AWG - 4/0 AWG Copper
Crimps all the popular small to mid-range copper connector sizes Long length results in lowhandle efforts Color-coded, hexagonal rotating dies Full cycle mechanism releases only after full crimp cycle is completed
Also known as: 783310026280, K09-2GL, crimper

Specifications

Gauge: 3/0, 1, 4, 4/0, 1/0, 3, 2/0, 2, 6, 8
Length: 25 1/2 in
Type: Crimper
Gauge: 3/0, 1, 4, 4/0, 1/0, 3, 2/0, 2, 6, 8
Type: Crimper
Length: 25 1/2 in

Customer Reviews

No reviews for this product
(0)