Bath Light, 5 Light, 100W, Brushed Nickel

Item #: 412344

Cat #: 5855BN

UPC: 640665585513

Sign In or Register to view pricing and more.
Documents & Guides
Bath Light, 5 Light, 100 Watt, Brushed Nickel, Width: 43.8 in, Medium Base

Overview

Bath Light, 5 Light, 100 Watt, Brushed Nickel, Width: 43.8 in, Medium Base
Also known as: 640665585513, 5855BN

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Brushed Nickel
Type: Bath/Wall Fixture
Diameter: 43.800 in
Base: Medium Screw (E26)
Color: Brushed Nickel
Diameter: 43.800 in
Wattage: 100
Type: Bath/Wall Fixture

Customer Reviews

No reviews for this product
(0)