Platform Twin Stepladder

Item #: 412315

Cat #: P6208

UPC: 051751044928

Documents & Guides
Werner; Platform Twin Stepladder; Series P6200, Type Ia, Duty Rating; Ladder Height: 8 Ft; Platform Width: 14-5/8 In; Platform Height: 15 In; Base Width: 33-7/8in; Spread: 66-5/8 In; Material: Fiberglass; Tread: 3 In Wide; Load Capacity: 300 Lb; Rail Length: 10 Ft; Rail: 3-1/8 In Front Wide X 1-7/8 In Rear Wide; Flange: 1-3/16 In Front Wide X 1-3/16 In Rear Back Wide; Approx. Cu. Ft. Per Unit: 15.200
Sign In or Register to view pricing and more.

No associated products found.

Overview

Werner; Platform Twin Stepladder; Series P6200, Type Ia, Duty Rating; Ladder Height: 8 Ft; Platform Width: 14-5/8 In; Platform Height: 15 In; Base Width: 33-7/8in; Spread: 66-5/8 In; Material: Fiberglass; Tread: 3 In Wide; Load Capacity: 300 Lb; Rail Length: 10 Ft; Rail: 3-1/8 In Front Wide X 1-7/8 In Rear Wide; Flange: 1-3/16 In Front Wide X 1-3/16 In Rear Back Wide; Approx. Cu. Ft. Per Unit: 15.200
Also known as: 051751044928, P6208

Specifications

Type: Platform
Material: Fiberglass
Type: Platform
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)