Cable, Polypropylene Covered, Stainless Steel, 30m, Red

Item #: 41228

Cat #: 440E-A17027

UPC: 611320162332

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Polypropylene Covered, Stainless Steel, Red, 30 meter

Overview

Cable, Polypropylene Covered, Stainless Steel, Red, 30 meter
Also known as: 611320162332, 440E-A17027

Specifications

Color: Red
Type: Cable, Jacketed
Jacket: PVC, Polyvinyl Chloride
Material: Stainless Steel
Length: 30 m
Color: Red
Jacket: PVC, Polyvinyl Chloride
Length: 30 m
Type: Cable, Jacketed
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)