Energi Savr Node

Item #: 412259

Cat #: QSN-4S16-S

UPC: 027557871372

Sign In or Register to view pricing and more.
Documents & Guides
Energi Savr Node 120-277V (Softswitch). Four Occupancy Sensor Inputs for Automated Control of Lights in 4 Zones.

Overview

Energi Savr Node 120-277V (Softswitch). Four Occupancy Sensor Inputs for Automated Control of Lights in 4 Zones.
Energi Savr Node power panel with Softswitch, Four occupancy sensor inputs for automated control of lights in 4 zones
Also known as: 027557871372, QSN-4S16-S

Specifications

Color: Blue
Mounting: Surface
Type: Wireless Control Panel
Poles: 4
Amps: 16
Volts AC Range: 120 - 277
Color: Blue
Type: Wireless Control Panel
Amps: 16
Mounting: Surface
Poles: 4
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)