FPLP/CL3P/CMP 18-6C

Item #: 412065

Cat #: 2F-142-94

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SPX 2F-142-94 FPLP/CL3P/CMP 18-6C

Overview

SPX 2F-142-94 FPLP/CL3P/CMP 18-6C
Also known as: 2F-142-94

Specifications

Color: Red
Gauge: 18
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 6
Jacket: Plenum
Stranding: Solid
Shielding: Shielded
Color: Red
Volts AC: 300
Material: Copper
Jacket: Plenum
Shielding: Shielded
Gauge: 18
Length: 1000 ft
Conductors: 6
Stranding: Solid

Customer Reviews

No reviews for this product
(0)