1-1/2" PVC Conduit, 20' Length, Schedule 80, Gray, Bell End

Item #: 412007

Cat #: 1502080

UPC: 670648235340

Documents & Guides
1-1/2 Inch PVC Conduit, 20 Foot Length, Schedule 80, Gray, Bell End
Sign In or Register to view pricing and more.

No associated products found.

Overview

1-1/2 Inch PVC Conduit, 20 Foot Length, Schedule 80, Gray, Bell End
Prime Conduit® manufactures the most complete line of nonmetallic conduits in the electrical industry. Prime Conduit Schedule 40 and Schedule 80 conduits are designed for use aboveground and underground as described in the National Electrical Code
Also known as: 670648235340, 1502080

Specifications

Diameter: 1 1/2 in
Color: Gray
Length: 20 ft
Material: PVC
Type: Schedule 80
Diameter: 1 1/2 in
Length: 20 ft
Type: Schedule 80
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)