Autotransformer, Dry Type, 112.5/90KVA, 600/480 - 480/380VAC, 3PH

Item #: 411915

Cat #: T2A527121

UPC: 047503420096

Autotransformer, Dry Type, 112.5/90 KVA, 600/480 - 480/380 Volt AC, 3-Phase, NEMA 3R, Floor Mount
Sign In or Register to view pricing and more.

Overview

Autotransformer, Dry Type, 112.5/90 KVA, 600/480 - 480/380 Volt AC, 3-Phase, NEMA 3R, Floor Mount
Quiet operation with sound levels below NEMA standards Optional weather shield - WSA1
Also known as: 047503420096, T2A527121

Specifications

Phase: 3
Type: Dry Type Transformer, Auto Transformer
Primary Voltage: 480, 600
Volt Amps: 112.500kVA, 90kVA
Secondary Voltage: 380/480
Phase: 3
Primary Voltage: 480, 600
Secondary Voltage: 380/480
Type: Dry Type Transformer, Auto Transformer
Volt Amps: 112.500kVA, 90kVA

Customer Reviews

No reviews for this product
(0)