Breaker, 25A, 3P, 240V, Type QBHW, 22 kAlC

Item #: 411898

Cat #: QBHW3025H

UPC: 786679393253

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Type QBHW, Bolt-On, 3-Pole, 25 Amp, 240VAC, 22 kAIC, Thermal Magnetic

Overview

Breaker, Type QBHW, Bolt-On, 3-Pole, 25 Amp, 240VAC, 22 kAIC, Thermal Magnetic
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786679393253, QBHW3025H

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 25
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 25
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)