LKN Fuse Link, 250VAC, 400A, Class H, K5

Item #: 411866

Cat #: LKN-400

UPC: 051712134002

Sign In or Register to view pricing and more.
Documents & Guides
LKN Fuse Link, 250 Volt AC, 400 Amp, Class H, K5

Overview

LKN Fuse Link, 250 Volt AC, 400 Amp, Class H, K5
Non-current limiting, renewable 250V (REN) and 600V (RES) Class H size fuses and fuse links (250V LKN and 600V LKS) for use in electrical systems where the available fault current is less than 10,000 amps and frequent outages dictate the economy of these renewable type fuses-Pending Description-
Also known as: 051712134002, LKN-400

Specifications

Type: Super-Lag Renewable, Fuse Link
Amps: 400
Volts AC: 250
Type: Super-Lag Renewable, Fuse Link
Volts AC: 250
Amps: 400

Customer Reviews

No reviews for this product
(0)