2
more
Bulkhead Coupler, Cat 5e, Blk
Item #: 41183
Cat #: IAEBHC5E
UPC: 074983912544
Made in USA
Documents & Guides
IndustrialNet Bulkhead Coupler, Category 5e, RJ45, 8-Position, 8-Wire, With Cap, Black
Sign In or Register to view pricing and more.
Overview
IndustrialNet Bulkhead Coupler, Category 5e, RJ45, 8-Position, 8-Wire, With Cap, Black
Industrial Ethernet Coupler, Category 5e. Provides convenient plug to plug connection point between the hardened switch and automation device. Bulkhead provides IP67/IP65 seal when mated with IP67/IP65 plug or patch cord. Designed to exceed performance requirements of the ANSI/TIA-568-C.2 Category 5e and ISO 11801 2nd Edition Class D standards. Meets industrial Ethernet specifications from ODVA, TIA, and IEC sealed RJ45 connectors. Gasket and seal made of inert, chemically resistant material. Connector components are made of high temperature rated material. Tethered caps maintain seal during unmated connection. Compatible with leading switch manufacturers' equipment.
Also known as: 074983912544, IAEBHC5E
Specifications
Color: | Black |
Connector Type: | CAT 5E |
Color: | Black |
Connector Type: | CAT 5E |
Customer Reviews
No reviews for this product
(0)