V-Motion Pdstl, 1000-mm, 57 lb

Item #: 411769

Cat #: S2M10VP57

UPC: 783510188351

Sign In or Register to view pricing and more.
Documents & Guides
HOF S2M10VP57 V-MOTION PDSTL

Overview

HOF S2M10VP57 V-MOTION PDSTL
Also known as: 783510188351, S2M10VP57

Specifications

Width: 2.760 in
Depth: 3.540 in
Material: Aluminum
Height: 54.330 in
Width: 2.760 in
Material: Aluminum
Depth: 3.540 in
Height: 54.330 in

Customer Reviews

No reviews for this product
(0)