PSR, Softstarter, 80 FLA

Item #: 411740

Cat #: PSR85-600-70

UPC: 804325445863

Sign In or Register to view pricing and more.
PSR Series Softstart (Compact style). 80 FLA (Full Load Amps). Motor Voltage: 208V - 600V AC. Control Voltage: 120V - 240V AC. Din-Rail/Screw Mountable. Requires: TA75 Series Overload Protection & DB80 Series Mounting Kit.

Overview

PSR Series Softstart (Compact style). 80 FLA (Full Load Amps). Motor Voltage: 208V - 600V AC. Control Voltage: 120V - 240V AC. Din-Rail/Screw Mountable. Requires: TA75 Series Overload Protection & DB80 Series Mounting Kit.
Also known as: 804325445863, PSR85-600-70

Specifications

Phase: 3
Type: Soft Starter, Open
Amps: 80
Volts AC Control: 120/240
Volts AC Range: 208 - 600
Phase: 3
Amps: 80
Volts AC Range: 208 - 600
Type: Soft Starter, Open
Volts AC Control: 120/240

Customer Reviews

No reviews for this product
(0)