
Sign In or Register to view pricing and more.
Documents & Guides
Bottom Hinged Panel, Bulletin Dofrw (wall-mount Open Racks), Size/dims: 19in, 8u, Material/finish: Steel/black
Overview
Bottom Hinged Panel, Bulletin Dofrw (wall-mount Open Racks), Size/dims: 19in, 8u, Material/finish: Steel/black
Also known as: 783510110116, E19BHPM8U12
Specifications
Color: | Black |
Width: | 20 in |
Material: | Steel |
Height: | 14 in |
Depth: | 12 in |
Color: | Black |
Material: | Steel |
Depth: | 12 in |
Width: | 20 in |
Height: | 14 in |
Customer Reviews
No reviews for this product
(0)