Hinged, BT 19in 4RU, 12in deep

Item #: 411663

Cat #: E19BHPM4U12

UPC: 783510110079

Sign In or Register to view pricing and more.
Documents & Guides
19-in. Bottom-Hinged Panel, 19in, 4U, Black, Steel

Overview

19-in. Bottom-Hinged Panel, 19in, 4U, Black, Steel
Hinged panel pivots to 90 degrees with positive stop, providing a stable platform for punch-down interconnects. Thumbscrews secure the panel in the upright position. Integral VELCRO« cable tiedown slots facilitate cable routing. Cover protects equipment and cables. Made of 12 gauge steel on hinged swing-out frame; 16 gauge on body. Finished with RAL 9005 low gloss black polyester powder paint. Shipped fully assembled. VELCRO« is a trademark of Velcro Industries B.V.
Also known as: 783510110079, E19BHPM4U12

Specifications

Color: Black
Width: 20 in
Material: Steel
Height: 8 in
Depth: 12 in
Color: Black
Material: Steel
Depth: 12 in
Width: 20 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)