UNISTR P9200-10PG 1-7/8inSQTUBE,1/2

Item #: 411568

Cat #: P9200-10PG

UPC: 786364894041

Documents & Guides
UNS P9200-10PG 1-7/8 X 1-7/8
Sign In or Register to view pricing and more.

No associated products found.

Overview

UNS P9200-10PG 1-7/8 X 1-7/8
Also known as: 786364894041, P9200-10PG

Specifications

Width: 1 7/8 in
Height: 1 7/8 in
Material: Steel
Length: 10 ft
Finish: Pre-Galvanized
Width: 1 7/8 in
Material: Steel
Finish: Pre-Galvanized
Height: 1 7/8 in
Length: 10 ft

Customer Reviews

No reviews for this product
(0)