Through-the-Wall Fan, 70 CFM

Item #: 41146

Cat #: FV-08WQ1

UPC: 092281137674

Sign In or Register to view pricing and more.
Through-The-Wall Fan, CFM: 70, Sones: 1.1, Duct Size: 8", Energy Star Qualified, White, Includes: Exterior Hood, Damper

Overview

Through-The-Wall Fan, CFM: 70, Sones: 1.1, Duct Size: 8", Energy Star Qualified, White, Includes: Exterior Hood, Damper
WhisperWall is a 70CFM fan 1.1 sone that s UL listed for through-the-wall application. Ideal for when you, eed to provide ventilation in rooms where a ceiling mounted fan is, ot possible. WhisperWall installs on an exterior wall, includes a10in galvanized sleeve and steel exterior hood
Also known as: 092281137674, FV-08WQ1

Specifications

Color: White
CFM: 70
Color: White
CFM: 70

Customer Reviews

No reviews for this product
(0)