Safety Switch, 600A, 1P, 600VDC, HD, Fusible, NEMA 3R

Item #: 411452

Cat #: DH166NRK

UPC: 786685384511

Sign In or Register to view pricing and more.
600 AMP, 1-Pole, Heavy Duty Safety Switch, Fusible, 600 VDC, NEMA 3R. Includes: Installed Neutral Block for Grounded Conductor

Overview

600 AMP, 1-Pole, Heavy Duty Safety Switch, Fusible, 600 VDC, NEMA 3R. Includes: Installed Neutral Block for Grounded Conductor
Also known as: 786685384511, DH166NRK

Specifications

Amps: 600
Volts DC: 600
Mounting: Surface
Poles: 1
IP/NEMA Rating: NEMA 3R
Amps: 600
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts DC: 600
Poles: 1

Customer Reviews

No reviews for this product
(0)