This product has been discontinued.

LED Guide Light, Rotating, Multi-Directional, 1/3W, 120V, 60Hz, C
Item #: 411425
Cat #: 49566-LED
UPC: 078477354612
Documents & Guides
LED Guide Light, Rotating, Multi-Directional, 1/3W, 120V, 60Hz, Color: White.
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Guide Light, Rotating, Multi-Directional, 1/3W, 120V, 60Hz, Color: White.
Also known as: 078477354612, 49566-LED
Specifications
Volts AC: | 120 |
Color: | White |
Wattage: | 0.330 |
Light Technology: | LED |
Volts AC: | 120 |
Wattage: | 0.330 |
Color: | White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)