This product has been discontinued.

Programming Port, Cat 5e Ethernet, GFCI Inside-Outlet, 15A, Type 4X
Item #: 411405
Cat #: P-R2#2-M5RF5-U357
UPC:
Documents & Guides
Programming Port, Cat 5e Ethernet, GFCI Inside-Outlet, 15 Amp, 120 Volt AC, Type 4X, Stainless Steel, Size M, with Logo
Sign In or Register to view pricing and more.
No associated products found.
Overview
Programming Port, Cat 5e Ethernet, GFCI Inside-Outlet, 15 Amp, 120 Volt AC, Type 4X, Stainless Steel, Size M, with Logo
Also known as: P-R2#2-M5RF5-U357
Specifications
Mounting: | Panel |
Size: | Medium |
IP/NEMA Rating: | NEMA 4X |
Connector Type: | CAT 5E |
Mounting: | Panel |
IP/NEMA Rating: | NEMA 4X |
Size: | Medium |
Connector Type: | CAT 5E |
Customer Reviews
No reviews for this product
(0)