Liquid Tight Grip, 45-°, Male, 3"

Item #: 411327

Cat #: L7939

UPC: 078477974056

Sign In or Register to view pricing and more.
Documents & Guides
Strain-Relief Grip, 45°, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 3 Inch, Mesh Length: 10-5/8 Inch.

Overview

Strain-Relief Grip, 45°, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 3 Inch, Mesh Length: 10-5/8 Inch.
3 Inch, 45-Degree, Male, Aluminum Body, Liquid-Tight Metal Core Conduit, Strain-Relief Grip
Also known as: 078477974056, L7939

Specifications

Material: Malleable Iron, Stainless Steel, Aluminum
Diameter: 3 in
Length: 10 5/8 in
Material: Malleable Iron, Stainless Steel, Aluminum
Length: 10 5/8 in
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)