Cable Tray, 4" Deep, 12" Wide, 10' Long

Item #: 411140

Cat #: QTP4X12

UPC: 783510213527

Sign In or Register to view pricing and more.
Cable Tray, 4" Depth x 12" Width x 10' Section, Material: Carbon Steel. Finish: Electroplated Zinc.

Overview

Cable Tray, 4" Depth x 12" Width x 10' Section, Material: Carbon Steel. Finish: Electroplated Zinc.
Also known as: 783510213527, QTP4X12

Specifications

Width: 12 in
Height: 4 in
Material: Steel
Length: 10 ft
Width: 12 in
Material: Steel
Height: 4 in
Length: 10 ft

Customer Reviews

No reviews for this product
(0)