This product has been discontinued.

Transformer, 350VA, 120 X 240 Primary Volts, 12-24 Secondary Volts
Item #: 411100
Cat #: TB181148
UPC: 047503305294
Documents & Guides
350 VA, 1-Phase, 120 X 240V Primary Volts - 12-24V Secondary Volts, TB Series, Industrial Control Transformer
Sign In or Register to view pricing and more.
No associated products found.
Overview
350 VA, 1-Phase, 120 X 240V Primary Volts - 12-24V Secondary Volts, TB Series, Industrial Control Transformer
Also known as: 047503305294, TB181148
Specifications
Volt Amps: | 350 |
Phase: | 1 |
Amps: | 14.580 |
Primary Voltage: | 120/240 |
Volt Amps: | 350 |
Amps: | 14.580 |
Phase: | 1 |
Primary Voltage: | 120/240 |
Customer Reviews
No reviews for this product
(0)