Connector, KwikLink, GP, Female Micro, Sealed, 1 Port, Standard

Item #: 41107

Cat #: 1485P-K1E4-R5

UPC: 611320404364

Documents & Guides
Connector, KwikLink, General Purpose, Female Micro, Sealed, 1 Port, Standard, 24 Volt DC, 3 Amp
Sign In or Register to view pricing and more.

No associated products found.

Overview

Connector, KwikLink, General Purpose, Female Micro, Sealed, 1 Port, Standard, 24 Volt DC, 3 Amp
Our Bulletin 898N and 1485P Mini Splitters and Tees provide secure connections for proximity sensors, limit switches and photoelectric sensors. Connectors can be straight or right–angled and are physically keyed to prevent wiring mishaps. Our mini style cabling options include cordsets with integral male or female connector at one end and flying leads at the other. Our patchcord options include cable with integral connector at each end (one male, one female).
Also known as: 611320404364, 1485P-K1E4-R5

Specifications

Gender: Female
Volts DC: 24
Type: KwikLink, Cable Connector
Color: Black
Amps: 3
Gender: Female
Type: KwikLink, Cable Connector
Amps: 3
Volts DC: 24
Color: Black

Customer Reviews

No reviews for this product
(0)