Vinyl Fire Retardant Clear Heat Shrink Tubing

Item #: 411010

Cat #: HSC34FR

UPC: 781810266250

Sign In or Register to view pricing and more.
Vinyl Fire Retardant Clear Heat Shrink Tubing, 1/0-3/0(Code) #2-1/0(Flex), 600V

Overview

Vinyl Fire Retardant Clear Heat Shrink Tubing, 1/0-3/0(Code) #2-1/0(Flex), 600V
Also known as: 781810266250, HSC34FR

Specifications

Diameter: 0.375 in
Color: Clear
Length: 50 ft
Diameter: 0.375 in
Length: 50 ft
Color: Clear

Customer Reviews

No reviews for this product
(0)