This product has been discontinued.
Power Supply, DIN Rail Mount, 1PH, 40.0A, 90-254VAC, 12VDC
Item #: 410986
Cat #: DM12440
UPC: 047503140314
Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, DIN Rail Mount, 1PH, 40.0A, 90-254VAC, 12VDCPower Supply, DIN Rail Mount, 1-Phase, 40.0 Amp, 90 - 264 Volt AC, 120 - 350 Volt DC, Input, 24 Volt DC, Ouput, 960 Watt
Overview
Power Supply, DIN Rail Mount, 1PH, 40.0A, 90-254VAC, 12VDCPower Supply, DIN Rail Mount, 1-Phase, 40.0 Amp, 90 - 264 Volt AC, 120 - 350 Volt DC, Input, 24 Volt DC, Ouput, 960 Watt
Also known as: 047503140314, DM12440
Specifications
Volts DC: | 24 |
Type: | Power Supply |
Phase: | 1 |
Amps: | 40 |
Wattage: | 960 |
Volts DC Range: | 120, 350 |
Volts DC: | 24 |
Phase: | 1 |
Wattage: | 960 |
Type: | Power Supply |
Amps: | 40 |
Volts DC Range: | 120, 350 |
Customer Reviews
No reviews for this product
(0)