Transformer, 250VA, 1PH, 240 x 480 - 24/48, Buck-Boost

Item #: 410980

Cat #: 250SV82B

UPC: 785901667254

Sign In or Register to view pricing and more.
250 VA, 1-Phase, 240 x 480 Primary Volts - 24/48 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 50/60Hz

Overview

250 VA, 1-Phase, 240 x 480 Primary Volts - 24/48 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 50/60Hz
Also known as: 785901667254, 250SV82B

Specifications

Volt Amps: 250
Type: Buck - Boost, Transformer
Phase: 1
Primary Voltage: 240/480
Volt Amps: 250
Phase: 1
Type: Buck - Boost, Transformer
Primary Voltage: 240/480

Customer Reviews

No reviews for this product
(0)