Enclosure, NEMA 4X, Continuous Hinge, 24" x 24" x 8"

Item #: 410973

Cat #: A24H2408SS6LP3PT

UPC: 783510143329

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Continuous Hinge Cover with 3-Point Latch, NEMA 4X, Wall Mount, 24 x 24 x 8 Inch, Stainless Steel Type 316L

Overview

Enclosure, Continuous Hinge Cover with 3-Point Latch, NEMA 4X, Wall Mount, 24 x 24 x 8 Inch, Stainless Steel Type 316L
Enclosure, NEMA 4X, Continuous Hinge Cover with 3-Point Latch, 24 Inch x 24 Inch x 8 Inch, Wall Mount, Stainless Steel, Type: 316L
Also known as: 783510143329, A24H2408SS6LP3PT

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 24 in
Size: 24 x 24 x 8 in
Depth: 8 in
Height: 24 in
Material: Stainless Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Size: 24 x 24 x 8 in
Height: 24 in
Mounting: Wall
Width: 24 in
Depth: 8 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)