This product may not be available in all locations.
![Disconnect Switch, Non-Fuse, 60A, 600VAC, 250VDC, NEMA 4/4X Disconnect Switch, Non-Fuse, 60A, 600VAC, 250VDC, NEMA 4/4X](https://rexel-cdn.com/products/image.jpg?i=AEDE8A6A-ECF7-49C6-A4AD-07ED0EF5EFAE&f=420)
Disconnect Switch, Non-Fuse, 60A, 600VAC, 250VDC, NEMA 4/4X
Item #: 410879
Cat #: 194R-CN60-1753-PB
UPC: 885630095578
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fuse, 60 Amp, 600 Volt AC, 250 Volt DC, NEMA 4/4X, Black Handle
Overview
Disconnect Switch, Non-Fuse, 60 Amp, 600 Volt AC, 250 Volt DC, NEMA 4/4X, Black Handle
Also known as: 885630095578, 194R-CN60-1753-PB
Specifications
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
Color: | Black |
Type: | Disconnnect Switch, Non-Fused |
Volts AC: | 600 |
Amps: | 60 |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Poles: | 3 |
Mounting: | Surface |
Type: | Disconnnect Switch, Non-Fused |
Amps: | 60 |
Volts DC: | 250 |
Color: | Black |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Customer Reviews
No reviews for this product
(0)