Watt Hour Meter, 400 Amp, 2000 KWH, 208 Volt, 3 Phase
Item #:
41087
Cat #:
E20-208400-JKIT
UPC:
781798012702
Sign In or Register to view pricing and more.
Documents & Guides
Watt Hour Meter, 400 Amp, 2000 KWH, 208 Volt, 3 Phase
Overview
Watt Hour Meter, 400 Amp, 2000 KWH, 208 Volt, 3 Phase
Also known as: 781798012702, E20-208400-JKIT
Specifications
Phase: | 3 |
Amps: | 400 |
Mounting: | Surface |
Volts AC: | 208 |
IP/NEMA Rating: | NEMA 3R |
Phase: | 3 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Amps: | 400 |
Volts AC: | 208 |
Customer Reviews
No reviews for this product
(0)