25 Watt Incandescent Bulb Clear Petite Bent Tip - 2Pk

Item #: 410760

Cat #: BC25CA8/CL/LL-120V-6/2-TP

UPC: 046677135683

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Decorative Lamp, 25W, 120V, Bulb: CA8 (Bent Tip), Base: Candelabra Screw (E12), Lumens: 220, Rated Average Life: 2,000 Hrs. Color: Clear. *Philips Part # 13568-1*

Overview

Incandescent Decorative Lamp, 25W, 120V, Bulb: CA8 (Bent Tip), Base: Candelabra Screw (E12), Lumens: 220, Rated Average Life: 2,000 Hrs. Color: Clear. *Philips Part # 13568-1*
Also known as: 046677135683, BC25CA8/CL/LL-120V-6/2-TP

Specifications

Color: Clear
Lumens: 220
Shape: CA8 (Candle Angular)
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Color: Clear
Shape: CA8 (Candle Angular)
Wattage: 25
Color Temperature: 2700 (Warm White)
Base: Candelabra Screw (E12)
Lumens: 220
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)