
4" Square Box, Welded, Metallic, 2-1/8" Deep
Item #: 41076
Cat #: 4SDSPLRD
UPC: 687855001934
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Box, Welded, Metallic, 2-1/8 Inch, Side Knockouts (8) 1/2 Inch and (4) 3/4 Inch, Bottom Knockouts (3) 1/2 Inch and (2) 3/4 Inch. 30.3 Cubic Inches, Red
Overview
4 Inch Square Box, Welded, Metallic, 2-1/8 Inch, Side Knockouts (8) 1/2 Inch and (4) 3/4 Inch, Bottom Knockouts (3) 1/2 Inch and (2) 3/4 Inch. 30.3 Cubic Inches, Red
Also known as: 687855001934, 4SDSPLRD
Specifications
Knockout Diameter: | 1/2 in, 3/4 in |
Mounting: | Screw On, Nail On |
Material: | Steel |
Depth: | 2 1/8 in |
Cubic Inches: | 30.300 in³ |
Knockout Diameter: | 1/2 in, 3/4 in |
Material: | Steel |
Cubic Inches: | 30.300 in³ |
Mounting: | Screw On, Nail On |
Depth: | 2 1/8 in |
Customer Reviews
No reviews for this product
(0)