Bit,spade (1 Long) (33l) (pop)

Item #: 410716

Cat #: 33L-1

UPC: 783310315421

Sign In or Register to view pricing and more.
Bit,spade (1 Long) (33l) (pop)

Overview

Bit,spade (1 Long) (33l) (pop)
Bore hardwood, softwood, plywood and drywall Forged and heat treated for long life For use in 1/4 IN (6.4 mm) or larger power drills Hole in top center of bit for wire pulling P.O.P. Packaged
Also known as: 783310315421, 33L-1

Specifications

Diameter: 1 in
Type: Spade Bit
Diameter: 1 in
Type: Spade Bit

Customer Reviews

No reviews for this product
(0)