This product has been discontinued.

Transformer, Pool & Spa, 120VAC Input, 12/13/14VAC Output, 300VA
Item #: 410667
Cat #: T179203SL
UPC: 047503030691
Documents & Guides
Transformer, Pool & Spa, 120 Volt AC Input, 12/13/14 Volt AC Output, 300 VA, Cold Rolled Steel, 1-Phase
Sign In or Register to view pricing and more.
Overview
Transformer, Pool & Spa, 120 Volt AC Input, 12/13/14 Volt AC Output, 300 VA, Cold Rolled Steel, 1-Phase
Also known as: 047503030691, T179203SL
Specifications
Type: | Pool/Spa Transformer |
Secondary Voltage: | 12, 13, 14 |
Primary Voltage: | 120 |
Type: | Pool/Spa Transformer |
Primary Voltage: | 120 |
Secondary Voltage: | 12, 13, 14 |
Customer Reviews
No reviews for this product
(0)