22W T5 Circline Fluorescent Lamp, 41K

Item #: 410659

Cat #: S8157

UPC: 045923081576

Sign In or Register to view pricing and more.
22 Watt; T5; Circline Fluorescent; 4100K Cool White; 82 CRI; 2GX13 (4-Pin) Base *** Not for Sale in Vermont due to State Regulations ***

Overview

22 Watt; T5; Circline Fluorescent; 4100K Cool White; 82 CRI; 2GX13 (4-Pin) Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923081576, S8157

Specifications

Color Temperature: 4100 (Cool White)
Shape: T5 (Circular)
Color Rendering Index (CRI): 82
Lumens: 1900
Wattage: 22
Light Technology: Fluorescent
Dimmable: No
Base: 4-Pin (2GX13)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 22
Dimmable: No
Shape: T5 (Circular)
Lumens: 1900
Light Technology: Fluorescent
Base: 4-Pin (2GX13)

Customer Reviews

No reviews for this product
(0)