Enclosure, 2-Hole, Stainless Steel, 1 x 3/4" Hub, NEMA 4/4X/13

Item #: 41062

Cat #: 800H-2HZ4

UPC: 781180584275

Documents & Guides
Enclosure, 2 Hole, Stainless Steel, 1 x 3/4 Inch Hub, NEMA 4/4X/13, for 30 mm Operators
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, 2 Hole, Stainless Steel, 1 x 3/4 Inch Hub, NEMA 4/4X/13, for 30 mm Operators
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-2HZ4 from Rockwell Automation® is an 800H accessory. It is a push-button enclosure. It is type 4/4x/13 and stainless steel. It has two 30 mm push button holes. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180584275, 800H-2HZ4

Specifications

Size: 30 mm
Knockout Diameter: 3/4 in
Type: Enclosure
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Size: 30 mm
Type: Enclosure
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Knockout Diameter: 3/4 in
Material: Stainless Steel
Standards: Build America Buy America Compliant

Customer Reviews

No reviews for this product
(0)