METAL FACE

Item #: 41058

Cat #: 871TM-DH4NN12-D4

UPC: 662468054720

Sign In or Register to view pricing and more.
Documents & Guides
AB 871TM-DH4NN12-D4 METAL FACE

Overview

AB 871TM-DH4NN12-D4 METAL FACE
Also known as: 662468054720, 871TM-DH4NN12-D4

Specifications

Type: Unmetered, Top/Overhead
Amps: 70
Volts AC: 120, 240
Mounting: Surface
Phase: 1
IP/NEMA Rating: NEMA 3R
Type: Unmetered, Top/Overhead
Volts AC: 120, 240
Phase: 1
Amps: 70
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)