This product has been discontinued.
20A, 120/125V, Tamper Resistant Receptacle, Sienna
Item #: 410567
Cat #: SCR-20-HDTR-SI
UPC: 027557783170
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/125 Volt, Half Dimming, Tamper Resistant Receptacle, Color: Sienna
Overview
20 Amp, 120/125 Volt, Half Dimming, Tamper Resistant Receptacle, Color: Sienna
Claro, Satin, Half tamper resistant receptacle, 20A/125V in sienna
Also known as: 027557783170, SCR-20-HDTR-SI
Specifications
Mounting: | Insert |
Type: | Receptacle, Tamper-Resistant, Duplex, Half Dimming |
Amps: | 20 |
Color: | Sienna |
Volts AC: | 120/125 |
Mounting: | Insert |
Amps: | 20 |
Volts AC: | 120/125 |
Type: | Receptacle, Tamper-Resistant, Duplex, Half Dimming |
Color: | Sienna |
Customer Reviews
No reviews for this product
(0)