This product has been discontinued.
Tamper-Resistant Receptacle, 20A, Sienna
Item #: 410561
Cat #: SCRS-20-TR-SI
UPC: 027557618922
Sign In or Register to view pricing and more.
Documents & Guides
Tamper-Resistant Receptacle, 125 Volt / 20 Amp, Color: Sienna
Overview
Tamper-Resistant Receptacle, 125 Volt / 20 Amp, Color: Sienna
Claro, Satin, Tamper-resistant receptacle, 125V/20A in sienna
Also known as: 027557618922, SCRS-20-TR-SI
Specifications
Mounting: | Insert |
Type: | Receptacle, Tamper-Resistant, Duplex |
Amps: | 20 |
Gangs: | 1 |
Volts AC: | 125 |
Color: | Sienna |
Mounting: | Insert |
Amps: | 20 |
Volts AC: | 125 |
Type: | Receptacle, Tamper-Resistant, Duplex |
Gangs: | 1 |
Color: | Sienna |
Customer Reviews
No reviews for this product
(0)