5" PVC 22-1/2° Elbow, Schedule 40, Gray

Item #: 41056

Cat #: UA5AP

UPC: 034481225355

Sign In or Register to view pricing and more.
Documents & Guides
5 Inch PVC 22-1/2 Degree Elbow, Schedule 40, Gray

Overview

5 Inch PVC 22-1/2 Degree Elbow, Schedule 40, Gray
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 034481225355, UA5AP

Specifications

Type: Schedule 40
Color: Gray
Diameter: 5 in
Material: PVC
Angle: 22 1/2°
Type: Schedule 40
Diameter: 5 in
Angle: 22 1/2°
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)