Disconnect Switch, Non-Fused, 6P, 2-Position, 32A, 690VAC

Item #: 41055

Cat #: 194E-E32-1756

UPC: 662072554203

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Disconnect, Non-Fused, 32 Amp, 690 Volt AC, 6 Pole, 2 Position, Body and Shaft, Front Mount

Overview

Switch, Disconnect, Non-Fused, 32 Amp, 690 Volt AC, 6 Pole, 2 Position, Body and Shaft, Front Mount
Also known as: 662072554203, 194E-E32-1756

Specifications

Type: Fused, Pullout
Poles: 2
Mounting: Surface
Amps: 30
Volts AC: 240
Material: Steel
IP/NEMA Rating: NEMA 3R
Family / Style: 194E
Type: Fused, Pullout
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 2
Amps: 30
Material: Steel
Family / Style: 194E

Customer Reviews

No reviews for this product
(0)