Breaker, Plug-In, 100A, 240VAC, 2P, 1PH, Thermal Magnetic, 22kAIC

Item #: 410459

Cat #: UQFPH-100

UPC: 784572201484

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Plug-In, 100 Amp, 240 Volt AC, 2-Pole, 1-Phase, Thermal Magnetic, 22 kAIC

Overview

Breaker, Plug-In, 100 Amp, 240 Volt AC, 2-Pole, 1-Phase, Thermal Magnetic, 22 kAIC
Also known as: 784572201484, UQFPH-100

Specifications

Poles: 2
Amps: 100
Volts AC: 240
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Poles: 2
Volts AC: 240
Interrupt Rating AC: 22 kA
Amps: 100
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)