This product has been discontinued.
Single-Pole Switch, 15A, 120VAC, Ivory, Residential Grade, Less Ears
Item #: 410447
Cat #: 1451-4I
UPC: 078477174104
Sign In or Register to view pricing and more.
Documents & Guides
Single-Pole Toggle Switch, 15A, 120VAC, Ivory, Residential Grade, Less Ears, Grounding
Overview
Single-Pole Toggle Switch, 15A, 120VAC, Ivory, Residential Grade, Less Ears, Grounding
Also known as: 078477174104, 1451-4I
Specifications
Type: | Toggle Switch, Grounding, Residential Grade |
Volts AC: | 120 |
Poles: | 1 |
Amps: | 15 |
Color: | Ivory |
Type: | Toggle Switch, Grounding, Residential Grade |
Poles: | 1 |
Color: | Ivory |
Volts AC: | 120 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)