Voltage Tester, 120-480 VAC, 160-600 VDC

Item #: 410350

Cat #: PY-1A

UPC: 095969516204

Sign In or Register to view pricing and more.
Documents & Guides
Voltage Tester, 120-480 VAC, 160-600 VDC, 4 Neon Bulbs, 5.9 Inch x 1.3 Inch x 1 Inch

Overview

Voltage Tester, 120-480 VAC, 160-600 VDC, 4 Neon Bulbs, 5.9 Inch x 1.3 Inch x 1 Inch
The Amprobe PY-1A Voltage Tester is compact and easy to use. Designed for the professional electrician and home user alike, this solidly built electrical tester will deliver years of trouble-free service. The bright series of neon lights indicates detected AC voltage at 120, 240, 277, and 480 V and DC voltage at 160, 330, 380 and 600 V. Using the two integrated test leads, the unit automatically displays detected AC or DC voltage from receptacles, appliances, computers, wire cables, circuit breakers, junction boxes, and other electrical circuits. The test probes can be snapped into the back of the unit for convenient storage or for one-handed receptacle testing. The unit is designed for use on both energized and non-energized circuits and tests current up to 3.5 mA.
Also known as: 095969516204, PY-1A

Specifications

Type: Voltage Tester
Type: Voltage Tester

Customer Reviews

No reviews for this product
(0)