Push-Button, Plastic, 41mm Mushroom, Red, 30mm, 3 Pos., Return to Center, 1NCLB/1NC

Item #: 410315

Cat #: 9001SKR8RH25

UPC: 785901043003

Sign In or Register to view pricing and more.
Push-Button, Harmony 9001SK, Plastic, 41 mm Mushroom, Red, 30 mm, 3 Positions, Spring Return to Center, 1 Normally Closed Late Break, 1 Normally Closed

Overview

Push-Button, Harmony 9001SK, Plastic, 41 mm Mushroom, Red, 30 mm, 3 Positions, Spring Return to Center, 1 Normally Closed Late Break, 1 Normally Closed
This Harmony 9001SK, modular red push button has 3-postions, operates with spring return mechanism. It has a double insulated plastic bezel, has a round shape and is supplied with contact block, 40mm mushroom head. This 40mm mushroom shaped push button head is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergronomy. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to a prominent mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901043003, 9001SKR8RH25

Specifications

IP/NEMA Rating: IP66, NEMA 1, NEMA 4X, NEMA 12, NEMA 2, NEMA 4
Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 1, NEMA 4X, NEMA 12, NEMA 2, NEMA 4
Size: 30 mm
Mounting: Panel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)