Illuminated push button, Harmony 9001SK, plastic, mushroom 41mm, green, 30mm

Item #: 410314

Cat #: 9001SKR8P1GH25

UPC: 785901042976

Sign In or Register to view pricing and more.
Illuminated push button, Harmony 9001SK, plastic, mushroom 41mm, green, 30mm, 3 positions, return to center, 110...120V, 1NC late + 1NC

Overview

Illuminated push button, Harmony 9001SK, plastic, mushroom 41mm, green, 30mm, 3 positions, return to center, 110...120V, 1NC late + 1NC
This mushroom shaped push-button with integral LED is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy It is clearly distinguishable visually at a distance thanks to its prominent mushroom shape It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 4X, 12 and 13)
Also known as: 785901042976, 9001SKR8P1GH25

Specifications

Mounting: Panel
Amps: 10
Color: Green
Size: 30 mm
Volts AC: 120, 600
Material: Plastic
Type: Illuminated, 3 Position, Pushbutton
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Color: Green
Volts AC: 120, 600
Type: Illuminated, 3 Position, Pushbutton
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Amps: 10
Size: 30 mm
Material: Plastic
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)